Shop All Hot Melt Glue Gun Parts & Accessories
Proskit
Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack
Mfr # 900-118A
Zoro # G205129664
product price: $6.29
/pk 6, $1.05/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1
- Overall Width 3
- Overall Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-118A
- Zoro # G205129664
- UPC # 617293006284
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Gun Parts & Accessories
Dimensions
Overall Height | 1 |
Overall Width | 3 |
Overall Length | 7.5 |
Details
Item | Glue Sticks for 900,115 Glue Gun,PK6 |
Description
Glue Sticks for 900,115 Glue Gun,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- LOCTITE Mixing Nozzle, 11 13/64 in Length, Polyethylene 10 PK Orange (1084092)
- SIKAFLEX Construction Sealant, Aluminum Gray, 101 oz Cartridge (654546)
- 3M Marine Sealant4000Uv10Oz (06580)
- NORDSON 6FT 240V-AC 184W HOT MELT GLUE HOSE (274792)
- 3M Hot Melt Applicator Foot Pedal and Guard Assembly, For Use With Bench Mounted Applicator (9277)
- NORDSON BLUE SERIES 240V-AC 376W 12FT HOT MELT GLUE HOSE (274795)
- NORDSON MINIBLUE SUREBEAD NOZZLE KIT 0.012IN OTHER HOT MELT PARTS AND ACCESSORY (1121480)
- PAM-BUEHNEN Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F (U7588)
- NORDSON Hot Melt Service Kit, 7429926, Nordson, Other Hot Melt Parts And Accessory (7429926)
- NORDSON PACK OF 5 REPLACEMENT FILTER INSERT 100 MESH OTHER HOT MELT PARTS AND ACCESSORY, 5PK (1007373)
- Proskit Hot Melt Glue Gun Parts & Accessories