Shop All Soldering Irons & Accessories
Proskit
Professional Soldering Iron and Gas Torc
Mfr # GS-210
Zoro # G805129064
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3
- Height 1.3
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # GS-210
- Zoro # G805129064
- UPC # 04710810406133
- Country of Origin Taiwan, Province of China
- Category Soldering Irons & Accessories
Dimensions
Width | 4.3 |
Height | 1.3 |
Length | 7.5 |
Details
Item | Professional Soldering Iron and Gas Torc |
Description
Professional Soldering Iron and Gas Torc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- XTRWELD ECLNC20 Lenco Style Ground Clamp, 200 Amp (GCL200)
- HAKKO Tip Cleaner, Soft, Bronze, Brass, S (599B-02)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC72)
- PROSKIT Soldering/Desoldering Sta w/Adj Smoke (SS-988E)
- PROSKIT UL Approved Soldering Iron 25 Watt (902-329)
- PROSKIT Wireless Soldering Iron (SI-B166)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- PROSKIT Repl Soldering Iron, SS, 989EU/SS, 206EU/S (9SS-900N-SI)
- OATEY Solder Wire Kit Safe Flo (50683)
- Proskit Soldering Irons & Accessories