Shop All Hex Keys
Proskit
Precision Screwdriver, Hex 3.0x50mm
Mfr # SD-081-H7
Zoro # G605128052
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 7 |
Details
Item | Precision Screwdriver,Hex 3.0x50mm |
Description
Precision Screwdriver,Hex 3.0x50mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70322)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- COLLINS AXE 6 lb Splitting Maul 36 in. Fiberglass Handle (TJ-6FD-C)
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- PROSKIT Precision Screwdriver, Hex 2.0x50mm (SD-081-H5)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- EKLIND Eklind Tool 269-51616 1-4 Inch 6 Inch T-Handle Hex Wrench W-Cushion G (269-51616)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- Proskit Hex Keys