Shop All Hex Keys
Proskit
Precision Screwdriver, Hex 1.5x50mm
Mfr # SD-081-H4
Zoro # G205128094
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 |
Height | 1 |
Details
Item | Precision Screwdriver,Hex 1.5x50mm |
Description
Precision Screwdriver,Hex 1.5x50mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- PROSKIT Precision Screwdriver, Hex 2.0x50mm (SD-081-H5)
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- Proskit Hex Keys & Hex Key Sets