Shop All Tool Belts & Pouches
Proskit
Power Tool Holster
Mfr # ST-5203
Zoro # G705293179
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Power Tool Holster
- Height 3
- Width 8
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # ST-5203
- Zoro # G705293179
- UPC # 04711552155228
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Height | 3 |
Width | 8 |
Length | 17 |
Details
Item | Power Tool Holster |
Tool Storage Type Included | Holster |
Features | Power Tool Holster |
Description
Power Tool Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YT36)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- PROSKIT Blk Zipper Pouch for 4pc Pliers/Cutters (9ST-902)
- PROSKIT General Purpose Tool Pouch (ST-5208)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch, Leather (OX-T264801)
- CUSTOM LEATHERCRAFT Tool/Cell Phone Holdr (1105)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- SITEGEAR Bon 7-Pouch Pro Framer Set - X-Large (41-202)
- Proskit Tool Belts & Pouches