Shop All Soldering Irons & Accessories
Proskit
Portable USB Soldering Iron
Mfr # SI-168U
Zoro # G305129076
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .75
- Length 8.25
- Height .75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # SI-168U
- Zoro # G305129076
- UPC # 04711552161366
- Country of Origin China
- Category Soldering Irons & Accessories
Dimensions
Width | .75 |
Length | 8.25 |
Height | .75 |
Details
Item | Portable USB Soldering Iron |
Description
Portable USB Soldering Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 20ft (249952)
- TURBOTORCH Heating Nozzle (0325-0109)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- TWECO Welding Contact Tip, PK25 (11101100)
- PROSKIT Repl Soldering Iron, SS, 989EU/SS, 206EU/S (9SS-900N-SI)
- PROSKIT Soldering/Desoldering Sta w/Adj Smoke (SS-988E)
- PROSKIT LCD Smart Soldering Station, 90W (SS-259EU)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- PROSKIT UL Approved Soldering Iron 25 Watt (902-329)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- AMERICAN BEAUTY TOOLS Soldering Kit, 25W, Iron Plated Copper Tip (PSK25)
- Proskit Soldering Irons & Accessories