Shop All Digital Multimeters
Proskit
Pocket Autorange Multimeter
Mfr # MT-1508
Zoro # G805347376
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 6.5
- Length (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # MT-1508
- Zoro # G805347376
- UPC # 04711552158144
- Country of Origin China
- Category Digital Multimeters
Dimensions
Height | 1.5 |
Width | 6.5 |
Length (In.) | 10 |
Details
Item | Pocket Autorange Multimeter |
Description
Pocket Autorange Multimeter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Earth Ground Tester Kit, 128 Hz, 250VAC (FLUKE-1623-2 KIT)
- IFM Vibration Monitor, 10-1000Hz, 0-50mm/sec (VKV022)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L, -10 to 55 Deg C (6723)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.B)
- PROSKIT Multimeter, Digital (MT-1270)
- PROSKIT Multimeter, Professional Grade Digitalpk (MT-5211)
- PROSKIT Multimeter, Digital, 3 3/4 Auto Range (MT-1217)
- PROSKIT True, RMS Multimeter 3 5/6 (MT-1707)
- PROSKIT Multimeter, True RMS, CAT II, 600V, Data (MT-1236)
- PROSKIT Digit Digital Mutlimeter 3, 1/2 (MT-1220)
- SANWA Digital Multimeter Dual Display with PC Link - 0.06% Accuracy (PC700)
- Proskit Digital Multimeters