Shop All Electrical Box Hardware
Proskit
Plastic Box, two sided lids 6.5 x 3.75 X
Mfr # 900-043
Zoro # G705394326
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in
- Width 4 in
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-043
- Zoro # G705394326
- UPC # 617293002873
- Country of Origin Taiwan, Province of China
- Category Electrical Box Hardware
Dimensions
Length | 6.5 in |
Width | 4 in |
Height | 2 |
Details
Item | Plastic Box |
Description
Plastic Box,two sided lids 6.5 x 3.75 X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1212)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C23)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N16MP)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N41214TTH)
- Proskit Electrical Box Hardware