Shop All Hand Ratchets
Proskit
Offset Ratchet with Sockets, Inch Type
Mfr # 800-078
Zoro # G505129524
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5
- Width 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 800-078
- Zoro # G505129524
- UPC # 617293008707
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Length | 7.5 |
Width | 5 |
Height | 1 |
Details
Item | Offset Ratchet with Sockets,Inch Type |
Description
Offset Ratchet with Sockets,Inch Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- WILTON Serrated Jaw Inserts for Stock No.69999 (69999S41)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" and 1/4"Dr Open Hd Comb Rat (3482)
- TEKTON 1/2 Inch Drive Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92005)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- K-TOOL INTERNATIONAL 3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome (KTI-24090)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Ratchet, Ergonomic Soft Grip (CP90S38)
- Proskit Sockets & Ratchets