Shop All Nut Drivers
Proskit
Nut Driver, VDE 1000V Insul ated M3/8 x 1
Mfr # SD-800-I11
Zoro # G505129500
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-800-I11
- Zoro # G505129500
- UPC # 04711552154399
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 11 |
Details
Item | Nut Driver,VDE 1000V Insul ated M3/8 x 1 |
Description
Nut Driver,VDE 1000V Insul ated M3/8 x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- WILLIAMS Williams Punch Set, 17pcs. (PS-17)
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34300801)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- PROSKIT Nut Driver, VDE 1000V Insul 5/16" x125mm (SD-800-I9)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- Proskit Nut Drivers