Shop All Nut Drivers
Proskit
Nut Driver, VDE 1000V Insul 5/16" x125mm
Mfr # SD-800-I9
Zoro # G805129446
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-800-I9
- Zoro # G805129446
- UPC # 04711552154412
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 10.5 |
Details
Item | Nut Driver,VDE 1000V Insul 5/16" x125mm |
Description
Nut Driver,VDE 1000V Insul 5/16 In. x125mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- TEKTON 8 Piece Metric Fold-Up Hex Key Set, 25142 (25142)
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- KO-KEN Socket Driver 7mm 6 Point 235mm (167M-7)
- MALCO HHD2T5/16 Inch Magnetic Hex Hand Driver (HHD2T)
- KLEIN TOOLS 5/16-Inch Nut Driver with Hollow Shaft (630-5/16M)
- ALL-SOURCE Standard 5/16 In. Nut Driver with 3 In. Solid Shank (322571)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 6" Length (29106M)
- Proskit Nut Drivers