Shop All Nut Drivers
Proskit
Nut Driver, VDE 1000V Insul 1/4"x125mm
Mfr # SD-800-I8
Zoro # G005129635
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-800-I8
- Zoro # G005129635
- UPC # 04711552154405
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 10.5 |
Details
Item | Nut Driver,VDE 1000V Insul 1/4"x125mm |
Description
Nut Driver,VDE 1000V Insul 1/4 In.x125mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- WIDIA Spiral Flute Tap, 1/2"-13, Semi-Bottoming, UNF, 3 Flutes, Bright (VTSFT5080)
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity (00505-030)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap (0033-E)
- PROSKIT Nut Driver, VDE 1000V Insul 5/16" x125mm (SD-800-I9)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver (MSHMLC3)
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- Proskit Nut Drivers