Shop All Wire Strippers & Crimpers
Proskit
Non-Insulated Terminal Crimper 8 AWG, 2
Mfr # CP-351B
Zoro # G705128556
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16
- Jaw Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # CP-351B
- Zoro # G705128556
- UPC # 04710810408120
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 16 |
Jaw Width | 5.5 |
Details
Item | Non-Insulated Terminal Crimper 8 AWG,2 |
Description
Non-Insulated Terminal Crimper 8 AWG,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- MAKITA 18V 1/4" Hex (XDT14T)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-3" .0001" Outside Micrometer (4112-0115)
- PROSKIT Ergo-Lunar Crimper for RG-8/U, RG-213/U, (902-537)
- PROSKIT Ergo-Lunar Crimper Universal Coax (300-119)
- PROSKIT Modular Plug Crimp Tool (CP-333)
- PROSKIT Coax Stripper, Ethernet/Thinnet, RG-62/58 (200-065)
- PROSKIT Crimpro Crimper HDTV BNC/TNC Coax Conn. (300-195)
- PROSKIT Crimpro Crimper for Non, Insul. Terminals (902-161)
- KLEIN TOOLS 7-3/4" Wire Stripper/Crimper Multi-Tool (1019)
- Proskit Crimping Tools