Shop All Air Saws, Nibblers & Shears
Proskit
Nibbler
Mfr # 900-215
Zoro # G405261881
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5
- Length 11.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-215
- Zoro # G405261881
- UPC # 617293008950
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Jaw Width | 5 |
Length | 11.5 |
Height | 0.5 |
Details
Item | Nibbler |
Description
Nibbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- DRILLCO 3/8-16, NITRO SPIRAL POINT TAPS - 2100N (21N124CP)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- AIRCAT Low Vibration Air Saw (6350)
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- KETT TOOL Shear Head Complete 95-20 (95-20)
- URREA Reciprocating air saw 9000 ipm (UP881)
- Proskit Air Saws, Nibblers & Shears