Shop All Needle Nose Pliers
Proskit
Needle, Nosed Pliers, Serrated 6
Mfr # 100-021
Zoro # G805129156
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Jaw Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 100-021
- Zoro # G805129156
- UPC # 617293005720
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 9 |
Jaw Width | 3.5 |
Details
Item | Needle,Nosed Pliers,Serrated 6" |
Description
Needle,Nosed Pliers,Serrated 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- EXELL BATTERY 10 Piece Professional Watch Repair Tool Kit with Color Box (JT-WK1010)
- RECOIL Threaded Insert Tool (2KRTF-3)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- PROSKIT L, Nosed Electricians Pliers 4-in-1 (CP-147)
- PROSKIT Needle Nosed Pliers, Piano Wire (100-040)
- PROSKIT Stainless Flat Nose Plier (PM-396H)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- PROSKIT Bent Nose Pliers, 5 (100-004)
- PROSKIT Extra L Nosed Pliers, Ergo Grip (902-079)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- Proskit Pliers