Shop All Quilted Moving Pads
Proskit
Moving Blade for 200-006
Mfr # 200-034
Zoro # G805394431
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 200-034
- Zoro # G805394431
- UPC # 617293002934
- Country of Origin Taiwan, Province of China
- Category Quilted Moving Pads
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 0.5 |
Details
Item | Moving Blade for 200-006 |
Description
Moving Blade for 200-006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, Brown, Gallon (214-750)
- REFLECTIX Reflectix ST24025 24 x 25 in. Staple Tab Roll (592220)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Queen (USCCQUEEN)
- ZORO SELECT Furniture Cover, 40 In. L x 37 In. W, Blue (4LGK1)
- US CARGO CONTROL Carpet Shield Protective Carpet Film: 24" x 200' (CPRO24200)
- VESTIL 4Pk HD Poly/Cotton Moving Pads, 4PK (QPC-7280-VP-4PK)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- US CARGO CONTROL Refrigerator Cover (RC1001)
- Proskit Protective Packaging