Shop All Voice & Data Connectors
Proskit
Modular Plug, Stranded, 8P8C, Round C, PK50
Mfr # 702-067
Zoro # G505129357
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5
- Width 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 702-067
- Zoro # G505129357
- UPC # 617293004945
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 7.5 |
Width | 3 |
Height | 1 |
Details
Item | Modular Plug,Stranded,8P8C,Round C,PK50 |
Description
Modular Plug,Stranded,8P8C,Round C,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- PROSKIT Modular Plug, Stranded, 4P4C, Flat Cbl, PK50 (702-059)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- QUEST TECHNOLOGY INTERNATIONAL Fastplug Rj45 Pass-Through Modular Plugs, 100Pk - Cat6, 8P8C (NMP-8755-100J)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Shielded Cat6/Cat5e Crimp Conn, internal ground, Slide Through Wires, 50PK (FWT202020J)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- Proskit Voice & Data Connectors