Shop All Voice & Data Connectors
Proskit
Modular Plug, 8P8C, Round Cable, PK1000
Mfr # 788-RX15
Zoro # G005129413
product price: $245.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11
- Height 2
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 788-RX15
- Zoro # G005129413
- UPC # 04710810403682
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Width | 11 |
Height | 2 |
Length | 16 |
Details
Item | Modular Plug,8P8C,Round Cable,PK1000 |
Description
Modular Plug,8P8C,Round Cable,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 8.14 to 10.4A (B12.8)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC, A Curve (QOB220GFI)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- PROSKIT Modular Plug, Stranded, 4P4C, Flat Cbl, PK50 (702-059)
- SWE-TECH 3C 1x32 PLC with Fan Out and SC/UPC Connectors. (FWT15F2-20132)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- Proskit Voice & Data Connectors