Shop All Electrical Box Hardware
Proskit
Mobile Device Repair Kit
Mfr # SD-9322M
Zoro # G505394434
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 4-1/2 in
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-9322M
- Zoro # G505394434
- UPC # 04711552162295
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 4-1/2 in |
Height | 1.25 |
Details
Item | Mobile Device Repair Kit |
Description
Mobile Device Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- PROSKIT Plastic Box, two sided lids 6.5 x 3.75 X (900-043)
- RACO Plastic Far Side Support, Support, Far-Side, Plastic Accessory, Plastic, Mounting Bracket (978)
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Square Box (911-6)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- ABB Outlet Box, Box Accessory, 1 Gang, PVC (5133464U)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Steel (CMFK)
- Proskit Electrical Box Hardware