Shop All Soldering Irons & Accessories
Proskit
Mini, Soldering Iron, 20W
Mfr # SI-125A-20
Zoro # G305129083
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Length 12
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # SI-125A-20
- Zoro # G305129083
- UPC # 04710810408458
- Country of Origin Taiwan, Province of China
- Category Soldering Irons & Accessories
Dimensions
Height | 1.5 |
Length | 12 |
Width | 5 |
Details
Item | Mini,Soldering Iron,20W |
Description
Mini,Soldering Iron,20W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6011, 10 lb., Container Type: Box (S113544-G89)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-320, 0 to 60 psi, Use With: Carbon Dioxide (301-CD60-320)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- PROSKIT Temperature Controlled Digital Soldering (SS-207E)
- PROSKIT Auto Ignite Gas Soldering Iron Kit (GS-23K)
- PROSKIT Repl Soldering Iron, SS, 989EU/SS, 206EU/S (9SS-900N-SI)
- PROSKIT LCD Smart Soldering Station, 90W (SS-259EU)
- PROSKIT Portable USB Soldering Iron (SI-168U)
- PROSKIT LCD Smart Soldering Sta w/Stainless Stl (SS-257EU)
- OATEY MP 9x12 Heat Shield (97053)
- Proskit Soldering Irons & Accessories