Shop All Mini and Specialty Flashlights
Proskit
Mini-Flashlight
Mfr # 902-068
Zoro # G1660099
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 2
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 902-068
- Zoro # G1660099
- UPC # 617293012513
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Lamp Type | Led |
Flashlight Grouping Type | Mini Flashlight |
Number of Batteries | 2 |
Body Color | Black |
Item | Mini-Flashlight |
Flashlight Body Material | Rugged Aluminum |
Description
Mini-Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64640 replacement light bulb lamp (64640 OSRAM SYLVANIA)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- PROMIER PRODUCTS Motion Activated Puck Light Battery Powered (LA-TOPLTSN-6/24)
- STREAMLIGHT General Purpose Mini Flashlight, Blk, LED (88061)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- STKR FLEXIT 4.0- 400 Lumens Flexible Flashlight (00345)
- PERFORMANCE TOOL PT Power Firepoint Tactical 270 lm Black LED Flashlight AAA Battery (W2458)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73301)
- Proskit Mini and Specialty Flashlights