Shop All Wire Strippers & Crimpers
Proskit
Lunar Series Crimper 4mm PV Solar Panel
Mfr # 300-166
Zoro # G605128557
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Jaw Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 300-166
- Zoro # G605128557
- UPC # 617293017457
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12 |
Jaw Width | 5 |
Details
Item | Lunar Series Crimper 4mm PV Connector Solar Panel |
Description
Lunar Series Crimper 4mm PV Connector Solar Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Abrasive Brush, EZ Lock, 220 Grit (EZ473SA)
- MILWAUKEE TOOL 5/8" X 2-1/16" Stop Bit SDS-PLUS (48-20-7655)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, P2B-SXR-112 (P2B-SXR-112)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- PROSKIT Ergo, Crimper Insul ated Flag Terminals (902-331)
- PROSKIT Crimper, Ratcheted, Coax RG-58,174 .215 (300-021)
- PROSKIT Crimper, UY, UG and UR Connectors (100-008)
- PROSKIT Crimpro Crimper for Wire Ferrules 10 AWG (902-168)
- PROSKIT Ratcheted Crimper Non-Insulated Terminal (CP-353)
- KNIPEX 7 1/4 in Crimper 20 to 10 AWG (97 81 180)
- Proskit Crimping Tools