Shop All Cup, Lid, and Cutlery Dispensers
Proskit
Liquid Dispenser, 8 oz
Mfr # 900-253
Zoro # G805394233
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Overall Length 8.5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 900-253
- Zoro # G805394233
- UPC # 617293011448
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Width | 5 |
Overall Length | 8.5 |
Height | 2 |
Details
Item | Liquid Dispenser,8 oz |
Description
Liquid Dispenser,8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC Fiber Bowls, 32 oz, 7.4 x 7.4 x 3.2, Natural, Paper, 500PK (BO-SC-U32-LFP)
- TRAULSEN Sensor, Coil Temperature (60071-02)
- MANITOWOC ICE Contactor 1 Pole 115 Volt (2006589)
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- PROSKIT Liquid Dispenser, 4 oz (900-251)
- PROSKIT Liquid Dispenser, 6 oz (900-252)
- DISPENSE RITE Cup Dispenser, in-counter, adjustable, horizontal or angled mounting (ADJ-1.50)
- SAN JAMAR DISPENSER, CUP, PULL, 12-24OZ (SJMC3400P)
- DART Cold Cup Lid, 12 oz-26 oz, Clear, PK1000 (626TS)
- HUMANGEAR Gocup Collapsing Travel Cup; 8 Oz. - Clear; Large (340463)
- WEGO Dispenser, 10.22" x 12 1/2" x 23 3/4" Black (56101100)
- Proskit Cup, Lid, and Cutlery Dispensers