Shop All Cup, Lid, and Cutlery Dispensers
Proskit
Liquid Dispenser, 6 oz
Mfr # 900-252
Zoro # G705394159
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
- Overall Length 8.5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-252
- Zoro # G705394159
- UPC # 617293011431
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Width | 5 |
Overall Length | 8.5 |
Height | 2 |
Details
Item | Liquid Dispenser,6 oz |
Description
Liquid Dispenser,6 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDX FMG-1 Refrigerator Replacement Filter Fits GE MWF (107014)
- AMERICAN DISH SERVICE Curtain, 23 Wide X 11 Long (2 (299-1002)
- BLUE DONUTS Blue Donuts Chrome Collection Napkin Holder (BD3931145)
- NORCOLD Norcold 632451 Wire Shelf - Full, Fits N6/N8 Models (632451)
- PROSKIT Liquid Dispenser, 8 oz (900-253)
- PROSKIT Liquid Dispenser, 4 oz (900-251)
- GOJO PURELL® ADX-12„¢ Dispenser - 8820-06 (8820-06)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- GOJO GOJO® PRO„¢ TDX„¢ 2000 Dispenser - 7200-01 (7200-01)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2" H, Black (SSW1D85)
- Proskit Cup, Lid, and Cutlery Dispensers