Shop All Cup, Lid, and Cutlery Dispensers
Proskit
Liquid Dispenser, 4 oz
Mfr # 900-251
Zoro # G205394178
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Width 4
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-251
- Zoro # G205394178
- UPC # 617293011424
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 2 |
Width | 4 |
Overall Length | 7 |
Details
Item | Liquid Dispenser,4 oz |
Description
Liquid Dispenser,4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 9 in Round 3-Compartment Bagasse Plates, PK500 (KE-BPR09-3C)
- HOBART Beater/Paddle For 60Qt. (00-60B)
- NESTLE Nesquik Milk Flavoring Sugar Free Chocolate Powder 16 oz. Tub, PK6 (00028000803209)
- CAMBRO 1/2 Size 8 in Clear Camwear® Food Pan (28CW135)
- PROSKIT Liquid Dispenser, 8 oz (900-253)
- DART Cold Cup Lid, 12 oz-26 oz, Clear, PK1000 (626TS)
- SENTRY Cup Dispenser, Euro Counter, 4-24 oz. (C5250C)
- OASIS Plastic Cup Dispenser, 16-1/2"L, For Oasis Water Coolers (038820-002)
- ROSSETO SERVING SOLUTIONS Iris Stainless Steel Cutlery Holder 1 EA (SM263)
- DIXIE SmartStock Medweight Polystyrene Dispenser, Fork, 10x8.78x24.75, Smoke (SSFD120)
- CRESTWARE 5 1/2 in Clear Toothpick Dispenser (CTDACR)
- Proskit Cup, Lid, and Cutlery Dispensers