Shop All LED Light Bulbs
Proskit
LED Light Intensity Meter
Mfr # MT-4617LED
Zoro # G105394278
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Length 11.25
- Width 6.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # MT-4617LED
- Zoro # G105394278
- UPC # 04711552159561
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.75 |
Length | 11.25 |
Width | 6.0 |
Details
Item | LED Light Intensity Meter |
Description
LED Light Intensity Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Westinghouse, F18Ttl/841 (F18TTL/841)
- TRESCO LIGHTING Tresco T5 Led Trescent Warm White 13.5in (LT54W-343WWH)
- JANDORF Socket Phenolic On/Off Pull Chain Lamp Socket (C60534)
- ILC Replacement For SATCO S29439 (S29439)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White (FF2S14ND27)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- ILC Replacement for GM / General Motors 1550538 Blue LED Replacement replacement light bulb lamp (1550538 BLUE LED REPLACEMENT GM / GENERAL MOTOR)
- FEIT ELECTRIC ST19 E26 Medium LED Dusk to Dawn Bulb Soft White 60 Watt Equivalence (ST19C927CADDFLD)
- Proskit LED Light Bulbs