Shop All Soldering Irons & Accessories
Proskit
LCD Smart Soldering Station, 90W
Mfr # SS-259EU
Zoro # G505129098
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25
- Length 9.5
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SS-259EU
- Zoro # G505129098
- UPC # 04711552159646
- Country of Origin China
- Category Soldering Irons & Accessories
Dimensions
Height | 5.25 |
Length | 9.5 |
Width | 9.5 |
Details
Item | LCD Smart Soldering Station,90W |
Description
LCD Smart Soldering Station,90W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-62R)
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 1/8, Brown, 10PK (WTZIRC3125)
- WELLER Handle 776037-50W Heaterpl133 (SL500)
- PARKER TORCHOLOGY Back Cap, Long (WP17/WP18/WP26) (57Y02)
- PROSKIT Temperature Controlled Digital Soldering (SS-207E)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- PROSKIT Portable USB Soldering Iron (SI-168U)
- PROSKIT LCD Smart Soldering Sta w/Stainless Stl (SS-257EU)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- PROSKIT UL Approved Soldering Iron 25 Watt (902-329)
- ECLIPSE TOOLS Soldering Iron, Dual Watt, 30, 60W, 120V (902-513)
- Proskit Soldering Irons & Accessories