Shop All Soldering Irons & Accessories
Proskit
LCD Smart Soldering Sta w/Stainless Stl
Mfr # SS-257EU
Zoro # G705129072
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 5
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # SS-257EU
- Zoro # G705129072
- UPC # 04711552159103
- Country of Origin China
- Category Soldering Irons & Accessories
Dimensions
Height | 4 |
Width | 5 |
Length | 8 |
Details
Item | LCD Smart Soldering Sta w/Stainless Stl |
Description
LCD Smart Soldering Sta w/Stainless Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- VICTOR Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen (0781-3600)
- SOLDER - IT, INC. Hand Held Electronic Ignition Micro Torch (PT-220)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK (BDWH-TRUEVIEW-PANO-IL)
- PROSKIT LCD Smart Soldering Station, 60W (SS-256EU)
- PROSKIT Auto Ignite Gas Soldering Iron Kit (GS-23K)
- PROSKIT UL Approved Soldering Iron 25 Watt (902-329)
- PROSKIT LCD Smart Soldering Station, 90W (SS-259EU)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- PROSKIT Soldering/Desoldering Sta w/Adj Smoke (SS-988E)
- WELLER WXMP MS Soldering Iron Set (T0052923499)
- Proskit Soldering Irons & Accessories