Shop All Test Equipment
Proskit
LC Adaptor, Fiber Optic Power Meter
Mfr # 5MT-7601-LC
Zoro # G605394297
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Length 2.5
- Width .5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 5MT-7601-LC
- Zoro # G605394297
- UPC # 04711552155709
- Country of Origin China
- Category Test Equipment
Dimensions
Height | 3.5 |
Length | 2.5 |
Width | .5 |
Details
Item | LC Adaptor,Fiber Optic Power Meter |
Description
LC Adaptor,Fiber Optic Power Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- PROSKIT Cable Sniffer with Remote (MT-7057N)
- PROSKIT Network Tone/Probe Kit (MT-7028)
- PROSKIT Fiber Optic Power Meter (MT-7601)
- PROSKIT Tone Generator and Probe Kit (400-011)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- Proskit Test Equipment