Shop All Electronic Measuring Tools
Proskit
Laser Distance Measurer 80m
Mfr # NT-8580
Zoro # G105129566
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # NT-8580
- Zoro # G105129566
- UPC # 04711552157925
- Country of Origin China
- Category Electronic Measuring Tools
Details
Item | Laser Distance Measurer 80m |
Description
Laser Distance Measurer 80m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- PROTO Combination Wrench Set, Metric, 9 pcs. (J1200HM-T500)
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- IGAGING 24" Absolute Digital Readout DRO w/ Remote Reading - 35-824-A (35-824-A)
- INSIZE Zero Setter, Dial Display (2397-25A)
- KLEIN TOOLS Compact Laser Distance Measure (93LDM100C)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- CENTRAL TOOLS GAUGE SET TELESCOPING (CEN6554)
- INSIZE Vision Measuring System (ISD-V250A)
- Proskit Precision Measuring Tools