Shop All Electronic Measuring Tools
Proskit
Laser Distance Measurer 60m
Mfr # NT-8560
Zoro # G705129614
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # NT-8560
- Zoro # G705129614
- UPC # 04711552157918
- Country of Origin China
- Category Electronic Measuring Tools
Details
Item | Laser Distance Measurer 60m |
Description
Laser Distance Measurer 60m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.50"L, GP Phenolic (3018-A)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/2"R (CF577PF)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- KLEIN TOOLS Compact Laser Distance Measure (93LDM100C)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- INSIZE Vision Measuring System (ISD-V250A)
- INSIZE Zero Setter, Dial Display (2397-25A)
- IGAGING Rollbot Multi-Function Tapeless Measuring Gauge - 35-888 (35-888)
- IGAGING iP54 Electronic Digital Plane Gauge, 35-0908 (35-0908)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- Proskit Precision Measuring Tools