Shop All Soldering Tips
Proskit
Knife Replc. Tip for SS206EU and SS207EU
Mfr # 5SI-216N-3C
Zoro # G905129308
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75
- Width 2.75
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 5SI-216N-3C
- Zoro # G905129308
- UPC # 04711552153699
- Country of Origin China
- Category Soldering Tips
Dimensions
Length | 5.75 |
Width | 2.75 |
Height | 1 |
Details
Item | Knife Replc. Tip for SS206EU and SS207EU |
Description
Knife Replc. Tip for SS206EU and SS207EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- AMERICAN TORCH TIP Stubby Collet Gasket, 18CG20, PK2 (18CG20)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (164-2)
- VICTOR Welding Tip, 1 Piece, Size 5, Acetylene (0311-0589)
- PROSKIT Replacement Tip, for 902,512, Pencil Tip (902-534)
- PROSKIT Chisel Replc. Tip for SS206EU, SS207EU (5SI-216N-3.2D)
- PROSKIT Replacement Tip for DP-366P (5PK-366PN-T)
- TWECO Tweco 358-9425-1225 Complete Set|Tw 2-Wpc Weldskill9425-1225 (358-9425-1225)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.375 In (43S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- WELLER Soldering Tip, Flat, 4.8mm (TETDD)
- Proskit Soldering Tips