Shop All Soldering Tips
Proskit
Knife Replc. Tip for SS206EU and SS207EU
Mfr # 5SI-216N-2C
Zoro # G305129311
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75
- Length 5.75
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 5SI-216N-2C
- Zoro # G305129311
- UPC # 04711552153743
- Country of Origin China
- Category Soldering Tips
Dimensions
Width | 2.75 |
Length | 5.75 |
Height | 1 |
Details
Item | Knife Replc. Tip for SS206EU and SS207EU |
Description
Knife Replc. Tip for SS206EU and SS207EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.045", 33 lb (MG606045667)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36"x1lb. Tube (ER308LSI-094-01T)
- PROSKIT Knife Replc. Tip for SS206EU and SS207EU (5SI-216N-3C)
- PROSKIT Replacement Tip, for 902,512, Pencil Tip (902-534)
- PROSKIT Chisel Replc. Tip for SS206EU, SS207EU (5SI-216N-3.2D)
- PROSKIT Replacement Tip for DP-366P (5PK-366PN-T)
- WELLER Soldering Tip, Chisel, 42mm (T0054461699N)
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- WELLER Soldering Tip, PK 5 (ETB-5)
- Proskit Soldering Tips