Shop All Cutting Pliers
Proskit
Insulated Side Cutter, 6, 1/4", 1000V
Mfr # 902-206
Zoro # G305129366
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3.5
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 902-206
- Zoro # G305129366
- UPC # 617293014029
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Width | 3.5 |
Overall Length | 9 |
Details
Item | Insulated Side Cutter,6,1/4",1000V |
Description
Insulated Side Cutter,6,1/4 In.,1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- PROSKIT Micro, Cutter w/ESD Safe Handle, 5 (200-040)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- PROSKIT Micro Cutter (200-088)
- PROSKIT Diagonal Cutting Pliers (PM-737)
- PROSKIT Micro Cutters (902-011)
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- Proskit Cutting Pliers