Shop All Screwdriver Sets
Proskit
Insulated Screwdriver 1000V Kit 13pc
Mfr # SD-V861
Zoro # G605127994
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-V861
- Zoro # G605127994
- UPC # 04711552164497
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Overall Length | 10.2 |
Details
Item | Insulated Screwdriver 1000V Kit 13pc |
Description
Insulated Screwdriver 1000V Kit 13pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 NPT Breather Vent (8401-0329)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- PROSKIT Precision Screwdriver Set 6 pc Flat/Phi (800-149)
- PROSKIT Screwdriver Set 9-in-1 (SD-9814)
- PROSKIT Ratchet Screwdriver Set 6" 1 (SD-9817)
- PROSKIT Precision Electronic Screwdriver Set 33, (SD-9826)
- PROSKIT Precision Screwdriver Set 18, in, 1 (SD-9811)
- PROSKIT Screwdriver and Bit Set 58Pc (SD-9828)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- Proskit Screwdrivers and Nutdrivers