Shop All Nut Drivers
Proskit
Insulated Nut Driver, 9.0mm Hex, 1000V
Mfr # SD-800-M9.0
Zoro # G005129659
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # SD-800-M9.0
- Zoro # G005129659
- UPC # 04711552154214
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 12 |
Details
Item | Insulated Nut Driver,9.0mm Hex,1000V |
Description
Insulated Nut Driver,9.0mm Hex,1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 9/16 x 6 in. (36436)
- NOCO Accessory Kit, For GB50 (GBC017)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 11/16"X15" X21" (48-20-3926)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- PROSKIT Nut Driver, VDE 1000V Insul 5/16" x125mm (SD-800-I9)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- SAMMYS Nutsetter, 5/8" Hex, 2-3/8" L, Steel (8113910)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- KLEIN TOOLS Screwdriver Set, Demolition and Phillips, 2-Piece (32008)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- Proskit Nut Drivers