Shop All Nut Drivers
Proskit
Insulated Nut Driver, 13mm Hex, 1000V
Mfr # SD-800-M13
Zoro # G905129551
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-800-M13
- Zoro # G905129551
- UPC # 04711552154160
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 12 |
Details
Item | Insulated Nut Driver,13mm Hex,1000V |
Description
Insulated Nut Driver,13mm Hex,1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Deep Imp (CMMT16077)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- PROSKIT Nut Driver, VDE 1000V Insul 5/16" x125mm (SD-800-I9)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- URREA Nutdriver, 7/32" Brown (9207)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 8 14 516 (MSH2XLC2)
- Proskit Screwdrivers and Nutdrivers