Shop All Inspection Mirrors
Proskit
Inspection Mirror 2" x 3
Mfr # 900-103
Zoro # G805129514
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-103
- Zoro # G805129514
- UPC # 617293005805
- Country of Origin Taiwan, Province of China
- Category Inspection Mirrors
Dimensions
Width | 3 |
Length | 16 |
Details
Item | Inspection Mirror 2" x 3" |
Description
Inspection Mirror 2 In. x 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- HHIP Single Hose Coolant Assembly On Magnetic Base (8401-0060)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- PROSKIT Inspection Mirror, Round Telescoping (900-255)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 24.5 L (315G240)
- GENERAL TOOLS Inspection Mirror, 12-1/4 to 33 In L, LED (80560)
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- POWERWELD Inspection Mirror, 1 in. x 2 in. Oval (PWB-2)
- STEELMAN 29" Telescoping 3.25" Round Inspection Mirror (41820)
- Proskit Inspection and Retrieving Tools