Shop All Infrared Thermometers
Proskit
Infrared Thermometer
Mfr # MT-4612
Zoro # G005129611
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Height 2.1
- Width 6.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # MT-4612
- Zoro # G005129611
- UPC # 04711552157802
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Length | 9.5 |
Height | 2.1 |
Width | 6.0 |
Details
Item | Infrared Thermometer |
Description
Infrared Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N094N-14)
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 (C026)
- PROSKIT Infrared Thermometer (MT-4606)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 12:1 / 932F (800112)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- DIGI-SENSE IR Thermometer with Alarm and NIST-Trace (20250-05)
- TEST PRODUCTS INTL IR Temp Tester, Key Ring Style (368)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- Proskit Infrared Thermometers