Shop All Infrared Thermometers
Proskit
Infrared Thermometer
Mfr # MT-4606
Zoro # G805129682
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Height 2
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # MT-4606
- Zoro # G805129682
- UPC # 04711552158670
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Width | 4.5 |
Height | 2 |
Length | 7.5 |
Details
Item | Infrared Thermometer |
Description
Infrared Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105K)
- DECKER MANUFACTURING Hand-Operated Corn Sheller (50)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- WESTWARD Circuit Breaker Finder, 90-120VAC (23V745)
- HTI Hti HT-820D Infrared Thermometer, 1.9 in Display, Digital Display (HT-820D)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser w/ Nist Certificate (INF165C-N)
- SPER SCIENTIFIC Compact Infrared Food Safety Thermometer (800115)
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting (RAYMT4U)
- TIF INSTRUMENTS Infrared Thermometer Pro (TIF7610)
- Proskit Infrared Thermometers