Shop All Compartment Boxes
Proskit
Heavy Duty Waterproof Compartment Case with 8.5 in H x 11.5 in W
Mfr # TC-266
Zoro # G205394260
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Overall Width 11.5 in
- Overall Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # TC-266
- Zoro # G205394260
- UPC # 04711552152302
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall Length | 14 in |
Overall Width | 11.5 in |
Overall Height | 8.5 in |
Details
Item | Heavy Duty Waterproof Compartment Case |
Description
Heavy Duty Waterproof Case,15 kg Cpty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Black (QUS232BK)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- PROSKIT Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W (SB-2419)
- STALWART 39-Drawer Small Part Organizer, Black (75-TS2006)
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (2003)
- PLANO Plano ProLatch™ Organizer 13 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear (2361301)
- PLANO Plano Molding 1312-00 Water Resistant Ammo Can Filed Box, 11-5/8"L x 5-1/8"W x 7-1/8"H, Green (131200)
- Proskit Compartment Boxes