Shop All Hot Melt Glue Guns
Proskit
Glue Gun 100W
Mfr # GK-392A
Zoro # G605129431
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # GK-392A
- Zoro # G605129431
- UPC # 04711552166699
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 11.5 |
Details
Item | Glue Gun 100W |
Description
Glue Gun 100W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Tan, 2" x 90 yd. (44)
- GEOCEL Alum Gry 2320 Caulk (GC67102)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- PROSKIT Battery Operated Glue Gun (GK-368)
- PROSKIT Glue Gun (900-115)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- NORDSON CLASSICBLUE 02 T 200W 240V-AC HOT MELT GLUE APPLICATOR (8520382)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- Proskit Hot Melt Glue Guns & Accessories