Shop All Fiber Optic Cable
Proskit
Fiber Cleaver w/Debris Collection Box
Mfr # FB-1688C
Zoro # G405394299
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # FB-1688C
- Zoro # G405394299
- UPC # 04711552155457
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3.5 |
Height | 3.5 |
Width | 3 |
Details
Item | Fiber Cleaver w/Debris Collection Box |
Description
Fiber Cleaver w/Debris Collection Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- Proskit Fiber Optic Cable