Shop All Screwdrivers
Proskit
ESD safe Screwdriver, 3.0mm Flat
Mfr # SD-083-S5
Zoro # G605128083
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SD-083-S5
- Zoro # G605128083
- UPC # 04710810397271
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 8.5 |
Details
Item | ESD safe Screwdriver,3.0mm Flat |
Description
ESD safe Screwdriver,3.0mm Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- GEARWRENCH 3/8" Drive 90T Locking Flex Head Ratchet (81266T)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 7 (DHS0875CF)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- PROSKIT Screwdriver, Phillips Head, #1 x 3 (800-004)
- PROSKIT ESD safe Screwdriver, #00 Phillips (SD-083-P2)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- PROSKIT Screwdriver, Phillips, #2 x 8 (800-025)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- MTD Blade Replace Edger Star (490-105-M017)
- Proskit Screwdrivers