Shop All Coaxial Cables
Proskit
Ergo-Lunar Crmpr HDTV, BNC/TNC True, 75ohm
Mfr # 300-179
Zoro # G005394408
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-179
- Zoro # G005394408
- UPC # 617293017600
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 12 |
Width | 5 |
Height | 1 |
Details
Item | Ergo-Lunar Crmpr HDTV,BNC/TNC True,75ohm |
Description
Ergo-Lunar Crmpr HDTV,BNC/TNC True,75ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- 360 ELECTRICAL Pwr Strp 360Pro 8Ft 6Out (36003)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- RCA RG6 50 ft. Coaxial Cable (Black) (VHB655R)
- Proskit Coaxial Cables