Shop All Wire Strippers & Crimpers
Proskit
Ergo-Lunar Crimper Wire Ferrules 22 AWG
Mfr # 300-134
Zoro # G905128424
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12.5
- Jaw Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-134
- Zoro # G905128424
- UPC # 617293007113
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12.5 |
Jaw Width | 4.5 |
Details
Item | Ergo-Lunar Crimper Wire Ferrules 22 AWG |
Description
Ergo-Lunar Crimper Wire Ferrules 22 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/4-E (C03610)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- IRWIN TAP&DRLBT 3/8""-16NC X O (80238)
- PROSKIT Coax Stripper, Ethernet/Thinnet, RG-62/58 (200-065)
- PROSKIT Plier Crimper RG59, 62, 6 Coax (300-092)
- PROSKIT Cutter Stripper 2-in-1 (200-080)
- PROSKIT Rotary Cable Slitter, 1.0" to 1.4" Dia. (200-048)
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- PROSKIT Crimpro Crimper for Non, Insul. Terminals (902-161)
- BURNDY 25 3/8 in Crimper 14 to 4/0 AWG (MD68)
- Proskit Crimping Tools