Shop All Wire Strippers & Crimpers
Proskit
Ergo-Lunar Crimper HDTV, SMA, True 75 ohm
Mfr # 300-188
Zoro # G505128527
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12
- Jaw Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-188
- Zoro # G505128527
- UPC # 617293017693
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12 |
Jaw Width | 5 |
Details
Item | Ergo-Lunar Crimper HDTV,SMA,True 75 ohm |
Description
Ergo-Lunar Crimper HDTV,SMA,True 75 ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Centering Head (43735)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/64 (45640)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5220MN)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- PROSKIT Ergo-Lunar Crimper with Insul. Terminals (1PK-3003FD27)
- PROSKIT Crimpro Crimper for LMR400 Hx Size 0.118 (300-173)
- PROSKIT Crimper, UY, UG and UR Connectors (100-008)
- PROSKIT Ratcheted Crimper Non-Insulated Terminal (CP-151B)
- PROSKIT Ergo-Lunar Crimper Open Barrel Contacts (300-169)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- Proskit Wire Strippers & Crimpers