Shop All Wire Strippers & Crimpers
Proskit
Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule
Mfr # 300-160
Zoro # G205128575
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.5
- Jaw Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-160
- Zoro # G205128575
- UPC # 617293012612
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12.5 |
Jaw Width | 4.5 |
Details
Item | Ergo-Lunar Crimper 2,6 AWG Wire Ferrule |
Description
Ergo-Lunar Crimper 2,6 AWG Wire Ferrule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80, CN80F, CN890S (SP KK23225)
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- PROSKIT Crimper, Ratcheted, Coax RG-58,174 .215 (300-021)
- PROSKIT Lunar Series Crimper, Insulated Flag Ter (300-072)
- PROSKIT Plier Crimper RG59, 62, 6 Coax (300-092)
- PROSKIT Ergo-Lunar Crimper RG58, 59 and 62AU (300-109)
- PROSKIT Ergo, Crimper Insul ated Flag Terminals (902-331)
- PROSKIT Professional Crimper/Cutter/Stripper Mod (CP-376K)
- SG TOOL AID CRIMPER KIT RATCHETING REMOVABLE JAWS (18920)
- Proskit Crimping Tools