Shop All Digital Multimeters
Proskit
Digit Digital Mutlimeter 3, 1/2
Mfr # MT-1220
Zoro # G105968271
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length (In.) 8
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # MT-1220
- Zoro # G105968271
- UPC # 04711552163971
- Country of Origin China
- Category Digital Multimeters
Dimensions
Height | 2.5 |
Length (In.) | 8 |
Width | 6 |
Details
Item | Digit Digital Mutlimeter 3,1/2 |
Description
Digit Digital Mutlimeter 3,1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- POMONA ELECTRONICS BNC Coaxial Cable, 24 in., Black (2249-C-24)
- GEC Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282F, -32/1250C (R2330)
- IDEAL Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, Cat III 600V Safety Rating (61-744)
- PROSKIT Multimeter, Digital (MT-1232)
- PROSKIT Multimeter, True RMS, CAT II, 600V, Data (MT-1236)
- PROSKIT Multimeter, Professional Grade Digitalpk (MT-5211)
- PROSKIT Pocket Autorange Multimeter (MT-1508)
- PROSKIT Pocket True RMS Auto Range Multimeter (MT-1506)
- PROSKIT Multimeter, Digital (MT-1210)
- ELECTRONIC SPECIALTIES Digital Mini Multimeter, Holster (501)
- Proskit Digital Multimeters