Shop All Crimping Tool Dies
Proskit
Die Set, SMA, SMB FC Biconic and SC/ST
Mfr # 300-047
Zoro # G805129613
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width 2.75
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-047
- Zoro # G805129613
- UPC # 617293001975
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Width | 2.75 |
Height | 0.75 |
Details
Item | Die Set,SMA,SMB FC Biconic and SC/ST |
Description
Die Set,SMA,SMB FC Biconic and SC/ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- PROSKIT Die Set Spark Plugs (9PK-3003D26)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- PROSKIT Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex (300-049)
- PROSKIT Die Set HDTV SMA True 75 ohm, BNC/TNC (1PK-3003D34)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- GREENLEE Die 1 Inch (126AVP)
- Proskit Crimping Tool Dies